Shop All Coveralls & Overalls
Carhartt
Bib Overall, L, Black
Mfr # 104393-BLK
Zoro # G301838187
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 in
- Number of Outside Pockets 5
- Number of Pockets 5
- Lining Material Quilted
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G301838187
- UPC # 192776514666
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 45 in |
Size | L |
Minimum Chest Size | 12 1/8 in |
Maximum Waist Size | 45 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Tag Size | 45 x 29 |
Minimum Waist Size | 33 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 45 in, Minimum Waist Size 33 in, Inseam 29 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCH UMBRELLAS Conch Umbrellas 7516 60 in. Jumbo Doorman Umbrella With 16 Ribs And Also Sun Rated Fabric (7516)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (KD312)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- CARHARTT Bib Overalls, 42" Waist Sz, 34" Inseam, Blk (102776-001-42x34)
- CARHARTT Bib Overalls, 38" Waist Sz, 36" Inseam, Blk (102776-001-38x36)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- Carhartt Workwear