Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 42in x 30in, 13 oz.
Mfr # 101627-410 42 30
Zoro # G8625951
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-410 42 30
- Zoro # G8625951
- UPC # 886859759364
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 30 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy Blue |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Includes Lining | No |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Waist Closures | Snap |
Includes Suspenders | Yes |
Fabric Wt | Heavyweight |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- NMC No Trespassing Sign - Bilingual, M733PB (M733PB)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1FYY8)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- CARHARTT FR Duck Bib Lined Overall (101626-001)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- Carhartt Workwear and Protective Clothing