Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 40x34in, 16 cal/cm2
Mfr # 101627-410 40 34
Zoro # G8972442
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-410 40 34
- Zoro # G8972442
- UPC # 886859760087
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 40 in x 34 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 34 in |
Color | Navy Blue |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Includes Suspenders | Yes |
Includes Lining | No |
Fabric Wt | Heavyweight |
Waist Closures | Snap |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 34 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- Carhartt Workwear and Protective Clothing