Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 40in. x 30in.
Mfr # 101626-410 40 30
Zoro # G9506025
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 54 cal/sq cm
- Arc Flash PPE Category 4
- Material 100% Cotton
- Closure Type Snap
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101626-410 40 30
- Zoro # G9506025
- UPC # 886859755281
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 40 in x 30 in |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 40 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-IMPC5-05-XL)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4023-M (8))
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT FR Duck Bib Lined Overall (101626-211)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 46 Regular (101017-250 46 REG)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls