Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 38inx36in, 8.5 oz.
Mfr # 101627-410 38 36
Zoro # G8972521
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-410 38 36
- Zoro # G8972521
- UPC # 886859760322
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 36 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 36 in |
Color | Navy Blue |
Material | 100% Cotton |
Closure Type | Snap |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 13 oz |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Waist Closures | Snap |
Includes Lining | No |
Fabric Wt | Heavyweight |
Includes Suspenders | Yes |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 36 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- CONDOR Leather Gloves, Single Palm, XS, PR (2MDA4)
- BDG PR, Leather Gloves, 2XL/11 (20-1-148-X2L)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- CARHARTT FR Duck Bib Overall (101627-001)
- Carhartt Workwear and Protective Clothing