Shop All Torch and Torch Kits
Carhartt
Bib Overall, Dark Navy, 38in. x 36in.
Mfr # 101626-410 38 36
Zoro # G2061346
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Material 100% Cotton
- Standards NFPA 2112, NFPA 70E
- Fabric Weight 13 oz
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101626-410 38 36
- Zoro # G2061346
- UPC # 886859756271
- Country of Origin Multiple
- Category Torch and Torch Kits
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | 36 in x 38 in |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 6 In (T50505)
- MILLER ELECTRIC Medium Back Cap, PK2 (41V35)
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- TWECO Electrode Holder, Hold-Tite (91201010)
- BLUEFIRE Handy Cyclone Propane Torch Head (HB-875B)
- BERNZOMATIC Torch, Brazing Swivel (TS99)
- SIEVERT Burner, 6100 Btu (3334-90)
- VICTOR Cutting , Welding Outfit (0384-2581)
- GENTEC TORCH HANDLES, Torch Handle, Light Duty in. Ain. Fittings (141TA)
- AMERIFLAME ArTorch Twin Hose 3Ft 3/16" B-Conn (ARTH3B)
- HOT MAX 25' Extension Propane Gas Hose, 350 PSI Rated (24201)
- Carhartt Torch and Torch Kits