Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Dark Navy, 36x34in, 16 cal/cm2
Mfr # 101627-410 36 34
Zoro # G8972424
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-410 36 34
- Zoro # G8972424
- UPC # 886859760025
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 34 in |
Details
Item | Bib Overalls |
Color | Navy Blue |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 34 in |
Closure Type | Snap |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Fabric Wt | Heavyweight |
Includes Lining | No |
Waist Closures | Snap |
Includes Suspenders | Yes |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 34 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Orange, 1-13/16" H Body (ALU-ORG-76ST-KD)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- 3M Tekk Protection Lead Paint Removal Valved Respirator Mask (8233PC1-B)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 42 Reg. (101017-250 42 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- Carhartt Arc Flash and Flame Resistant Clothing