Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R)Brown, 44in.x32in.
Mfr # 101626-211 44 32
Zoro # G9506113
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Quilt
- Number of Pockets 6
- ATPV Rating 54 cal/sq cm
- Closure Type Snap
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101626-211 44 32
- Zoro # G9506113
- UPC # 886859754383
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 44 in x 32 in |
Details
Lining Material | Quilt |
Item | Bib Overalls |
Number of Pockets | 6 |
ATPV Rating | 54 cal/sq cm |
Color | Brown |
Closure Type | Snap |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 13 oz |
Material | 100% Cotton |
Inseam | 32 in |
Arc Flash PPE Category | 4 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Protection Type | Cold-Condition Insulated |
High-Visibility | No |
Includes Lining | Yes |
Includes Suspenders | Yes |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Insulated for Cold Conditions | Yes |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 44 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- RADIANS Reading Glasses, +1.0, Clear, Polycarbonate (RSB-110)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- CARHARTT FR Duck Bib Lined Overall (101626-211)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Carhartt Workwear and Protective Clothing