Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R)Brown, 30in.x32in.
Mfr # 101626-211 30 32
Zoro # G9111347
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 54 cal/sq cm
- Lining Material Quilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101626-211 30 32
- Zoro # G9111347
- UPC # 886859754178
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | 30 in x 32 in |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 30 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-05-XL)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Carhartt Arc Flash and Flame Resistant Clothing