Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Carhartt(R), 30in.x30in.
Mfr # 101626-211 30 30
Zoro # G9111331
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 54 cal/sq cm
- Lining Material Quilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101626-211 30 30
- Zoro # G9111331
- UPC # 886859753782
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | 30 in x 30 in |
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 30 in, Number of Inside Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- SPILFYTER Chemical Classifier Strips, PK10 (570010)
- SAFETY OPTICAL SERVICE Safemate Universal Side, PK10 (B-22 ( C ) CLEAR)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, L (1540-L)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls