Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 48x32, 16 cal/cm2
Mfr # 101627-211 48 32
Zoro # G8972083
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-211 48 32
- Zoro # G8972083
- UPC # 886859758497
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 48 in x 32 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 32 in |
Closure Type | Snap |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Pockets | 6 |
Standards | NFPA 2112, NFPA 70E |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Includes Suspenders | Yes |
Includes Lining | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 32 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Turquoise (83276)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT FR Duck Bib Lined Overall (101626-001)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls