Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 42x32in, 16 cal/cm2
Mfr # 101627-211 42 32
Zoro # G9505885
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101627-211 42 32
- Zoro # G9505885
- UPC # 886859758404
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 32 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 32 in |
Color | Brown |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Fabric Wt | Heavyweight |
Includes Suspenders | Yes |
Waist Closures | Snap |
Includes Lining | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 32 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Termination Plate (FS875)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- DEWALT DEWALT DPG99 HDP(TM) Safety Glass (DPG99-2PC)
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- Carhartt Workwear and Protective Clothing