Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 42in x 36in, 13 oz.
Mfr # 101627-211 42 36
Zoro # G8625924
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-211 42 36
- Zoro # G8625924
- UPC # 886859759036
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 42 in x 36 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 36 in |
Closure Type | Snap |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Pockets | 6 |
Standards | NFPA 2112, NFPA 70E |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Waist Closures | Snap |
Includes Lining | No |
Fabric Wt | Heavyweight |
Includes Suspenders | Yes |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 36 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- CARHARTT FR Duck Bib Overall (101627-001)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls