Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 36tx30in, 16 cal/cm2
Mfr # 101627-211 36 30
Zoro # G8625793
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Material 100% Cotton
- Closure Type Snap
- Fabric Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101627-211 36 30
- Zoro # G8625793
- UPC # 886859757926
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 30 in |
Details
Item | Bib Overalls |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Brown |
Material | 100% Cotton |
Closure Type | Snap |
Fabric Weight | 13 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 6 |
Fabric Wt | Heavyweight |
Includes Suspenders | Yes |
Waist Closures | Snap |
Includes Lining | No |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Chemical Storage Area Keep Out Spanish (OS-DS-A-1014-VS-1063)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- CARHARTT Bib Overall, Dark Navy, 44x34in, 16 cal/cm2 (101627-410 44 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls