Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overall, Brown, 36in x 36in, 13 oz.
Mfr # 101627-211 36 36
Zoro # G8625915
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 13 oz
- Closure Type Snap
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101627-211 36 36
- Zoro # G8625915
- UPC # 886859758947
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | 36 in x 36 in |
Details
Item | Bib Overalls |
Color | Brown |
Material | 100% Cotton |
Fabric Weight | 13 oz |
Inseam | 36 in |
Closure Type | Snap |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Features | Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 0 |
Includes Suspenders | Yes |
Waist Closures | Snap |
Includes Lining | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | 100% Cotton |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 36 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Carhartt Arc Flash and Flame Resistant Clothing