Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overall, 4XL, Black (Discontinued)
Mfr # 104393-BLK
Zoro # G001838173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Inseam 29 in
- Lining Material Quilted
- Fits Waist Size 61 in
- Number of Pockets 45388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G001838173
- UPC # 192776514635
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 61 in |
Size | 4XL |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 61 in |
Minimum Waist Size | 33 in |
Tag Size | 61 x 29 |
Minimum Chest Size | 12 1/8 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 61 in, Minimum Waist Size 33 in, Inseam 29 in, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.