Shop All Coveralls & Overalls
Carhartt
Bib Overall, 4XL, Black
Mfr # 104393-BLK
Zoro # G001838159
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Quilted
- Gender Men's
- Fits Waist Size 61 in
- Hammer Loop Yes
- Number of Pockets 45388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G001838159
- UPC # 192776514390
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 61 in |
Size | 4XL |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 12 1/8 in |
Tag Size | 61 x 31 |
Minimum Waist Size | 33 in |
Maximum Waist Size | 61 in |
Size (Max. Waist x Inseam) | 4XL (61 in x 31 in) |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 61 in, Minimum Waist Size 33 in, Inseam 31 in, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- SIGNMISSION OSHA Sign, Glasses Required W/ Symbol, 7in X 5in Decal, 7" W, 5" H, Landscape, OS-SF-D-57-L-10935 (OS-SF-D-57-L-10935)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 38" Waist Size, 32" Inseam (102776-412-38x32)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Blk (102776-001-38x30)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Blk (102776-001-32x32)
- CARHARTT Bib Overalls, 38" Waist Sz, 36" Inseam, Blk (102776-001-38x36)
- POLAR PLUS Bib Overalls, Mens, 40 to 42 in., 12.5 oz. (92052-RXL1B)
- Carhartt Workwear