Shop All Coveralls & Overalls
Carhartt
Bib Overall, 3XL, Brown
Mfr # 104393-BRN
Zoro # G401838162
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Hammer Loop Yes
- Fits Waist Size 57 in
- Number of Pockets 5
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G401838162
- UPC # 192776515205
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 57 in |
Size | 3XL |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 57 in |
Tag Size | 57 x 29 |
Minimum Waist Size | 33 in |
Minimum Chest Size | 12 1/8 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 57 in, Minimum Waist Size 33 in, Inseam 29 in, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size S, PR (378GOBDTKS)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Blk (102776-001-44x30)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- Carhartt Coveralls & Overalls