Shop All Coveralls & Overalls
Carhartt
Bib Overall, 3XL, Black
Mfr # 104393-BLK
Zoro # G901838167
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 12 oz
- Closure Type Zipper
- Fits Waist Size 57 in
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G901838167
- UPC # 192776514604
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 57 in |
Tag Size | 57 x 29 |
Minimum Chest Size | 12 1/8 in |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Maximum Waist Size | 57 in |
Maximum Chest Size | 40 1/2 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 57 in, Minimum Waist Size 33 in, Inseam 29 in, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- NMC Caution Step Up Sign, C401A (C401A)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Blk (102776-001-44x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Blk (102776-001-32x34)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- Carhartt Workwear and Protective Clothing