Shop All Tool Belts & Pouches
Carhartt
Belt, 7-Pocket Tool Belt, Brown, Brown, 1200-denier Polyester
Mfr # CT0347
Zoro # G010055547
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1200-denier Polyester
- Tool Storage Type Included Belt
- Color Brown
- Size 55" x 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CT0347
- Zoro # G010055547
- UPC # 888999444186
- Country of Origin Viet Nam
- Category Tool Belts & Pouches
Dimensions
Size | 55" x 11.5" |
Details
Item | 7-Pocket Tool Belt, Brown |
Material | 1200-denier Polyester |
Tool Storage Type Included | Belt |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 6'' x .160 Dry Core Bit (CBD-6)
- CHANNELLOCK PLIERS BENT LONG NOSE 8" HI LEVERAGE (CLE388)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1 1/8 x 1 5/16 " L.300 mm (40435258)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- Carhartt Tool Belts & Pouches