Shop All Flame Resistant & Arc Flash Pants
Carhartt
BD4633 M FR Force RF Rlxd Fit Jean
Mfr # 104633-I32
Zoro # G802191088
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aramid
- Inseam 32 in
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104633-I32
- Zoro # G802191088
- UPC # 192776620428
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Tag Size | 32 x 32 |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Flame Resistant, Multiple Tool and Utility Pockets, Reinforced Front Slash Pocket, Rugged Flex Stretch Technology, Wick Sweat and Dry Fast, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, BD4633 M FR Force RF Rlxd Fit Jean, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 32 in, Minimum Waist Size 30 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt (104204-029)
- CARHARTT Flame-Resistant Force Relaxed Fit Ripstop Utility Work Pant, Klondike Khaki, W33, L30 (104785-A11W33L30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- Carhartt Flame Resistant & Arc Flash Pants