Shop All Flame Resistant & Arc Flash Pants
Carhartt
BD4633 M FR Force RF Rlxd Fit Jean
Mfr # 104633-I32
Zoro # G602191356
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aramid
- Inseam 32 in
- Fabric Weight 11 oz
- Color Blue
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104633-I32
- Zoro # G602191356
- UPC # 192776620633
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 42 in |
Minimum Waist Size | 30 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Inseam) | 42 in x 32 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Flame Resistant, Multiple Tool and Utility Pockets, Reinforced Front Slash Pocket, Rugged Flex Stretch Technology, Wick Sweat and Dry Fast, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, BD4633 M FR Force RF Rlxd Fit Jean, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 42 in, Minimum Waist Size 30 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size M (LBRC-48-C3-M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- CARHARTT Pants, Blue, 36 x 34 In., 15.2 cal/cm2 (FRB13-DNM 36 34)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- Carhartt Flame Resistant & Arc Flash Pants