Shop All Flame Resistant & Arc Flash Pants
Carhartt
BD4633 M FR Force RF Rlxd Fit Jean
Mfr # 104633-I32
Zoro # G402191198
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aramid
- Inseam 30 in
- Fabric Weight 11 oz
- Maximum Waist Size 44 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104633-I32
- Zoro # G402191198
- UPC # 192776620183
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 44 in |
Minimum Waist Size | 30 in |
Tag Size | 44 x 30 |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Flame Resistant, Multiple Tool and Utility Pockets, Reinforced Front Slash Pocket, Rugged Flex Stretch Technology, Wick Sweat and Dry Fast, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, BD4633 M FR Force RF Rlxd Fit Jean, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 44 in, Minimum Waist Size 30 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Replacement Insole, M 10-11, W 11-12, PR (37816)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- CHILL-ITS BY ERGODYNE Cooling Towel, One Size, PVA And Cotton (6710CT)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 30)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- Carhartt Arc Flash and Flame Resistant Clothing