Shop All Work Shirts
Carhartt
Base Force Midweight Classic Crew 4XL
Mfr # MBL113B-SHADOW-4XL
Zoro # G309768141
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113B-SHADOW-4XL
- Zoro # G309768141
- UPC # 61492036632
- Country of Origin Cambodia
- Category Work Shirts
Details
Color | Shadow |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG (K84-BLKMREG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-R68LTLL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- Carhartt Workwear and Protective Clothing