Shop All Work Shirts
Carhartt
Base Force Midweight Classic Crew 4XL
Mfr # MBL113B-NVY-4XL
Zoro # G509768071
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113B-NVY-4XL
- Zoro # G509768071
- UPC # 61492036601
- Country of Origin Cambodia
- Category Work Shirts
Details
Color | Navy |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XL, 1 Pair (56JK85)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113345)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-R68LTLL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG (K84-BLKMREG)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- Carhartt Work Shirts