Shop All Work Shirts
Carhartt
Base Force Midweight Classic Crew 4XL
Mfr # MBL113B-BLK-4XL
Zoro # G509768149
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113B-BLK-4XL
- Zoro # G509768149
- UPC # 61492036557
- Country of Origin Cambodia
- Category Work Shirts
Details
Color | Black |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- BRADY Scafftag(R) II Hldr, 11-1/2 x 6 In, PK10 (SCAF2-STHUSA)
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-034 L)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, Large, REG (K87-BLKLREG)
- Carhartt Workwear