Shop All Work Shirts
Carhartt
Base Force Midweight Classic Crew 3XLT
Mfr # MBL113T-SHADOW-3XLT
Zoro # G009768168
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113T-SHADOW-3XLT
- Zoro # G009768168
- UPC # 61492036861
- Country of Origin Cambodia
- Category Work Shirts
Details
Color | Shadow |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (KKC4PU-05-XL)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- Carhartt Workwear and Protective Clothing