Shop All Work Shirts
Carhartt
Base Force Midweight Classic Crew 3XLT
Mfr # MBL113T-NVY-3XLT
Zoro # G209768142
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113T-NVY-3XLT
- Zoro # G209768142
- UPC # 61492036809
- Country of Origin Cambodia
- Category Work Shirts
Details
Color | Navy |
Material | Polyester |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- Carhartt Workwear and Protective Clothing