Shop All Work Pants and Shorts
Carhartt
Base Force Midweight Classic Crew 3XL
Mfr # MBL113B-BLK-3XL
Zoro # G209763130
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Gender Men's
- Fabric Weight 0.9 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL113B-BLK-3XL
- Zoro # G209763130
- UPC # 61492036540
- Country of Origin Cambodia
- Category Work Pants and Shorts
Details
Color | Black |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.9 lb. |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2390-7)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- TILLMAN Gloves, PR (49L)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- Carhartt Workwear