Shop All Accessories
Carhartt
Base Force Midweight Bottom 4XL
Mfr # MBL115B-BLK-4XL
Zoro # G009768182
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Gender Men's
- Fabric Weight 0.9 lb.
- Features Rugged Flex®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL115B-BLK-4XL
- Zoro # G009768182
- UPC # 61492037561
- Country of Origin Cambodia
- Category Accessories
Details
Color | Black |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.9 lb. |
Features | Rugged Flex® |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. Smooth flatlock seams and tagless label enhance comfort. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M732PB (M732PB)
- ZING Lockout Cabinet, Unfilled, Electrical (6058)
- SAS SAFETY VEST FR BRKAWY CLS 2 HI-VIZ-2XL/3XL (SA690-1710)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- RADIANS Radians Neck Cord (NC-BLACK)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Granite, 100PK (19315-BULK)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- Carhartt Workwear