Shop All Accessories
Carhartt
Base Force Midweight Bottom 3XL
Mfr # MBL115B-BLK-3XL
Zoro # G709768208
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rugged Flex®
- Gender Men's
- Fabric Weight 0.9 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL115B-BLK-3XL
- Zoro # G709768208
- UPC # 61492037547
- Country of Origin Cambodia
- Category Accessories
Details
Color | Black |
Material | Polyester |
Features | Rugged Flex® |
Gender | Men's |
Fabric Weight | 0.9 lb. |
Description
Features classic 6-oz. polyester waffle-knit fabric that traps your body's heat on those cold days. Rugged Flex fabric moves with you and FastDry technology wicks away sweat. Smooth flatlock seams and tagless label enhance comfort. andlt;strongandgt;Crewneck Shirtandlt;/strongandgt; - Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- 3M Safety Glasses, Orange Polycarbonate Lens, Anti-Fog (1334252)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- SIGVARIS Sigvaris Access 972PMSW99 20-30 mmHg Closed Toe Pantyhose; Black; Medium-Short (972PMSW99)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-CRZH-LBR Texas A&M Secretary Crazyhorse Leather Wallet (TAM-IWT4-CRZH-LBR)
- 2W INTERNATIONAL Armband ID Badge Holder, Black (AMB-BK)
- STARLINKS Starlinks JA07 Eye Of Horus Earrings - Health; Strength; And Protection (JA07)
- Carhartt Accessories