Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Quarter-Zip 4XL
Mfr # MBL111B-SHAHTR-4XL
Zoro # G209768036
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester/Spandex
- Fabric Weight 1.1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL111B-SHAHTR-4XL
- Zoro # G209768036
- UPC # 61492035826
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Shadow |
Material | Polyester/Spandex |
Fabric Weight | 1.1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex, this base layer works as hard as you do to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops to keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K122-BLK 3XL REG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 3XL (61060503XXXL)
- Carhartt Hoodies and Sweatshirts