Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Quarter-Zip 4XL
Mfr # MBL111B-NVYHTR-4XL
Zoro # G209768005
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Spandex
- Fabric Weight 1.1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL111B-NVYHTR-4XL
- Zoro # G209768005
- UPC # 61492035796
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Navy Heather |
Material | Polyester/Spandex |
Fabric Weight | 1.1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex, this base layer works as hard as you do to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops to keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Revco Bx9-19S-Rb Bsx Royal Blue Fr Cotton Sleeves, (BX9-19S-RB)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY97)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Carbon Heather, XL, REG (105707-CRHXLREG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K122-BLK MED REG)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- Carhartt Workwear