Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Quarter-Zip 3XLT
Mfr # MBL111T-SHAHTR-3XLT
Zoro # G409767945
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester/Spandex
- Fabric Weight 1.1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL111T-SHAHTR-3XLT
- Zoro # G409767945
- UPC # 61492036014
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Shadow |
Material | Polyester/Spandex |
Fabric Weight | 1.1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex, this base layer works as hard as you do to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops to keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x (168S0046CH)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K122-BLK MED REG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- Carhartt Hoodies and Sweatshirts