Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Quarter-Zip 3XL
Mfr # MBL111B-SHAHTR-3XL
Zoro # G509767968
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester/Spandex
- Fabric Weight 1.1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL111B-SHAHTR-3XL
- Zoro # G509767968
- UPC # 61492035802
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Shadow |
Material | Polyester/Spandex |
Fabric Weight | 1.1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex, this base layer works as hard as you do to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops to keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- 3M S922 SSeries Peel Off Lens, 10PK (50051131373025)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, New Navy, Large, REG (K124-472LREG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG REG)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- Carhartt Workwear and Protective Clothing