Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Quarter-Zip 4XL
Mfr # MBL120B-NVYHTR-4XL
Zoro # G609768001
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL120B-NVYHTR-4XL
- Zoro # G609768001
- UPC # 61492038346
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Navy Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper unzips easily to release the heat when you're working hard. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- C.H. HANSON Blank Tag, 3 in. W, Silver, Aluminum, PK100 (41316)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG REG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG TLL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- Carhartt Hoodies and Sweatshirts