Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Quarter-Zip 3XLT
Mfr # MBL120T-NVYHTR-3XLT
Zoro # G709768062
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL120T-NVYHTR-3XLT
- Zoro # G709768062
- UPC # 61492038483
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Navy Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper unzips easily to release the heat when you're working hard. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, X-Large (MG403/XL)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9D, PR (15569)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Carbon Heather, XL, REG (105707-CRHXLREG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG TLL)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- Carhartt Workwear