Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Quarter-Zip 3XL
Mfr # MBL120B-BLKHTR-3XL
Zoro # G709768024
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL120B-BLKHTR-3XL
- Zoro # G709768024
- UPC # 61492038285
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Black Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend to keep you warm, dry and odor free on the coldest days. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper unzips easily to release the heat when you're working hard. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching and contoured front for comfort. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 3XL, Reg (HVJS206)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- Carhartt Hoodies and Sweatshirts