Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Crew 4XL
Mfr # MBL131B-NVYHTR-4XL
Zoro # G909768138
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # MBL131B-NVYHTR-4XL
- Zoro # G909768138
- UPC # 61492039152
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Navy Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Base Force Heavyweight Poly-Wool Crew 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Magenta, Yellow, 1 PR, NIOSH (D80923)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (E662843)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG TLL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, 3XL (100614-026)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-026)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UPA542-L-BLKYLW)
- Carhartt Workwear and Protective Clothing