Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Crew 4XL
Mfr # MBL131B-BLKHTR-4XL
Zoro # G809768382
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL131B-BLKHTR-4XL
- Zoro # G809768382
- UPC # 61492039107
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Black Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Base Force Heavyweight Poly-Wool Crew 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107511729)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- CARHARTT TS0122 W Rilaxed Fitt MW FZip SwT-Shirt (102788-CRH)
- Carhartt Workwear