Shop All Hoodies and Sweatshirts
Carhartt
Base Force Heavyweight Poly-Wool Crew 3XL
Mfr # MBL131B-NVYHTR-3XL
Zoro # G709768376
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Features Rugged Flex®
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL131B-NVYHTR-3XL
- Zoro # G709768376
- UPC # 61492039145
- Country of Origin Cambodia
- Category Hoodies and Sweatshirts
Details
Color | Navy Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Features | Rugged Flex® |
Gender | Men's |
Description
Base Force Heavyweight Poly-Wool Crew 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- TOUGH DUCK Insulated Hoodie, WJ081-NAVY-XL (WJ081)
- Carhartt Workwear and Protective Clothing