Shop All Accessories
Carhartt
Base Force Heavyweight Poly-Wool Bottom 4XL
Mfr # MBL121B-NVYHTR-4XL
Zoro # G209768388
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Wool
- Features Rugged Flex®
- Gender Men's
- Fabric Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL121B-NVYHTR-4XL
- Zoro # G209768388
- UPC # 61492038735
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy Heather |
Material | Polyester/Wool |
Features | Rugged Flex® |
Gender | Men's |
Fabric Weight | 1 lb. |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend . Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- GEMPLERS Enhanced Visibility Twin-Trim Retro-Reflective Hi-Vis Sewn-on Fabric Tape (MT42-A)
- MSA SAFETY Msa 454-10068911 Sweatband Terry Cloth Bagged With Instr (454-10068911)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- Carhartt Accessories