Shop All Accessories
Carhartt
Base Force Heavyweight Poly-Wool Bottom 4XL
Mfr # MBL121B-BLKHTR-4XL
Zoro # G809768351
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Heather
- Material Polyester/Wool
- Fabric Weight 1 lb.
- Gender Men's
- Features Rugged Flex®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL121B-BLKHTR-4XL
- Zoro # G809768351
- UPC # 61492038681
- Country of Origin Cambodia
- Category Accessories
Details
Color | Black Heather |
Material | Polyester/Wool |
Fabric Weight | 1 lb. |
Gender | Men's |
Features | Rugged Flex® |
Description
Features temperature-regulating 6.5-oz., 80% polyester/20% wool blend . Rugged Flex fabric moves with you. FastDry technology wicks away sweat. andlt;strongandgt;Shirtandlt;/strongandgt; - Mock-neck collar with quarter-length zipper. Concealed thumb loops keep your sleeves in place when you put on another layer. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (665-08)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- AMERCAREROYAL Poly Lobster Bib, Adult, White, 2500PK (PB25)
- MISSION Cooling Performance Hat Alloy Heather Gray One Size Fits Most (109525)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- GOLD RUSH Gold Rush CRL682WC82SET-CAM - BK Western Camouflage Embroidered Cross Purse Wallet Set with Black Trim - Cam & Black (CRL682WC82SET-CAM/BK)
- Carhartt Workwear