Shop All Accessories
Carhartt
Base Force Heavyweight Bottom 4XL
Mfr # MBL112B-NVYHTR-4XL
Zoro # G609768322
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Spandex
- Gender Men's
- Features Rugged Flex®
- Fabric Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # MBL112B-NVYHTR-4XL
- Zoro # G609768322
- UPC # 61492036151
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy Heather |
Material | Polyester/Spandex |
Gender | Men's |
Features | Rugged Flex® |
Fabric Weight | 1 lb. |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3630)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- NMC Forklift Safety Poster (PST111)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- GOLD RUSH Gold Rush 820W20SET-BRN 2 Tones Rhinestone Studed Purse Wallet Set - Brown (820W20SET-BRN)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-CRZH-LBR Texas A&M Trifold Crazyhorse Leather Wallet (TAM-IWT2-CRZH-LBR)
- FRIO Insulin Cooling Duo-Pen Wallet- Red- 7 in. x 3.5 in. (1130DuoRed)
- Carhartt Accessories