Shop All Accessories
Carhartt
Base Force Heavyweight Bottom 3XLT
Mfr # MBL112T-NVYHTR-3XLT
Zoro # G709768284
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Spandex
- Features Rugged Flex®
- Gender Men's
- Fabric Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL112T-NVYHTR-3XLT
- Zoro # G709768284
- UPC # 61492036229
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy Heather |
Material | Polyester/Spandex |
Features | Rugged Flex® |
Gender | Men's |
Fabric Weight | 1 lb. |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19337)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- TAC SHIELD Tac Shield TCSH T4500BK Tcsh Armband Id Wallet; Black (TCSH T4500BK)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- AMERCAREROYAL Poly Lobster Bib, Adult, White, 2500PK (PB25)
- REFLECTIX INSULATE REFLECT 24""X10' (BP24010)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Lime, 100PK (19719-BULK)
- Carhartt Workwear