Shop All Accessories
Carhartt
Base Force Heavyweight Bottom 3XL
Mfr # MBL112B-NVYHTR-3XL
Zoro # G809768016
product price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Heather
- Material Polyester/Spandex
- Features Rugged Flex®
- Fabric Weight 1 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBL112B-NVYHTR-3XL
- Zoro # G809768016
- UPC # 61492036144
- Country of Origin Cambodia
- Category Accessories
Details
Color | Navy Heather |
Material | Polyester/Spandex |
Features | Rugged Flex® |
Fabric Weight | 1 lb. |
Gender | Men's |
Description
Constructed of 7.7-oz., 95% polyester/5% spandex. Smooth flatlock seams and tagless label enhance comfort. Rugged Flex fabric moves with you. FastDry technology wicks away sweat andlt;strongandgt;Shirtandlt;/strongandgt; - Quarter-zip mock neck styling with zippered chest pocket and concealed thumb loops. andlt;strongandgt;Bottomandlt;/strongandgt; - Y-Split elastic waistband with concealed stitching. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- ERGODYNE Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL (29012)
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- UPM GLOBAL UPM Global 13516 Sterling Silver Peace Coin Money Clip (13516)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, FOLIAGE GREEN (201-007)
- Carhartt Workwear and Protective Clothing