Shop All Accessories
Carhartt
Base Force 8 Inch Boxer Brief Shadow XL
Mfr # MBB123-SDWXL
Zoro # G609768209
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB123-SDWXL
- Zoro # G609768209
- UPC # 61492030463
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.25 lb. |
Description
Base Force 8 Inch Boxer Brief Shadow XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- COOLAROO Coolaroo 457808 6 x 15 ft. 90 Percent UV Block Shade Fabric; Slate (457808)
- WARMIES Tawny Eye Masks Black/Brown (CPE-TAWNY)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder with Dual Clips 3420, 100 Pairs, Red, 100PK (19313-BULK)
- Carhartt Workwear