Shop All Accessories
Carhartt
Base Force 8 Inch Boxer Brief Shadow S
Mfr # MBB123-SDWS
Zoro # G109768181
product price: $20.24
/ea
$20.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Length 8 in
- Fabric Weight 0.25 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB123-SDWS
- Zoro # G109768181
- UPC # 61492030425
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Polyester |
Fabric Weight | 0.25 lb. |
Gender | Men's |
Description
Base Force 8 Inch Boxer Brief Shadow S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- GLOVE GUARD 1940 Dual Small End clip, Lime Green (1940LG)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-WRNK-BRW Texas A&M Secretary Wrinkle Leather Wallet (TAM-IWT4-WRNK-BRW)
- RAIKA Passport Cover - Orange (RO 115 ORANGE)
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- TRUE TEMPER AMES-True Temper 34954248 2945000 Deluxe Weed Cutter with 30 in. Hardwood Handle (34954248)
- Carhartt Workwear