Shop All Accessories
Carhartt
Base Force 8 Inch Boxer Brief Shadow 4XL
Mfr # MBB123-SDW4XL
Zoro # G309768103
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB123-SDW4XL
- Zoro # G309768103
- UPC # 61492030500
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.25 lb. |
Description
Base Force 8 Inch Boxer Brief Shadow 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Large, 3PK (9105-3)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- VIKING 6 Unisex Black (VW49T-6)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- ZEP-PRO Zep-Pro UTN-IWT2-CRZH-LBR Tennessee Volunteers Concho Emblem Crazyhorse Leather Tri-Fold Wallet (UTN-IWT2-CRZH-LBR)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- Carhartt Accessories