Shop All Accessories
Carhartt
Base Force 8 Inch Boxer Brief Shadow 3XL
Mfr # MBB123-SDW3XL
Zoro # G609768223
product price: $20.24
/ea
$20.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shadow
- Material Polyester
- Length 8 in
- Gender Men's
- Fabric Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # MBB123-SDW3XL
- Zoro # G609768223
- UPC # 61492030494
- Country of Origin Cambodia
- Category Accessories
Dimensions
Length | 8 in |
Details
Color | Shadow |
Material | Polyester |
Gender | Men's |
Fabric Weight | 0.25 lb. |
Description
Base Force 8 Inch Boxer Brief Shadow 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1ST)
- LYLE Decal, Danger Protective, 10 x 7", Thickness: 0.04 in (LCU4-0674-NA_10X7)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 3XL)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- GOULD & GOODRICH Radio Case, Universal, Black Weave (B651-1W)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- SIGVARIS Sigvaris Access 973PMSW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Short (973PMSW66)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT4-CRZH-LBR Texas A&M Secretary Crazyhorse Leather Wallet (TAM-IWT4-CRZH-LBR)
- Carhartt Workwear and Protective Clothing